Beli Ph Probe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Spare Ph Probe
    Mulai

    Rp3.699.900

    TESTO Spare Ph Probe
    Deskripsi:
    Product Includes: Spare pH probe pH2 for pH/temperature measuring instrument, including gel storage cap.
  2. Apera Replacement Probe for ZenTest pH60-Z
    Mulai

    Rp1.999.900

    Apera Replacement Probe for ZenTest pH60-Z
    Deskripsi:
    The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
  3. Apera Replacement Probe for ZenTest pH60S-Z
    Mulai

    Rp9.099.900

    Apera Replacement Probe for ZenTest pH60S-Z
    Deskripsi:
    The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
  4. SHINWA pH Meter (Pengukur pH Tanah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SHINWA pH Meter (Pengukur pH Tanah)
    Deskripsi:
    Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.
    atribut:
    • Accuracy (pH): ±0.5
    • Resolution (pH): 0.2
    • Range (pH): 4 to 7
    • WxDxH (mm): 47x47x160
  5. MILWAUKEE pH and Temperature Meter with ATC (Pengukur pH dan Suhu)
    Mulai

    Rp14.999.900

    MILWAUKEE pH and Temperature Meter with ATC (Pengukur pH dan Suhu)
    Deskripsi:
    SummaryThe digital Milwaukee PRO+ pH Meter is preferred by people testing samples that cause other pH testers and meters to fail from brewers and wine makers to hydroponic growers and farmers.The Milwaukee PRO pH meter offers:AccuracyPeople choose the digital PRO+ pH Meter to improve the accuracy of their pH testing program. With two point calibration, the meter can be quickly calibrated to a higher accuracy compared with one point calibration. The MW102 meter is accuracy to ± 0.02 pH. 5x more accurate than some alternative meters.The meter comes with both a pH probe and temperature probe allowing the meter to automatically adjust the pH reading for the effect of temperature.The temperature probe can also be used as a very accurate thermometer.ToughnessThe rugged, digital pH meter is built to take knocks.Low maintenaceThe PRO+ pH meter comes with the Milwaukee SE220 pH probe. The SE220 is Milwaukee's top selling lab grade electrode for a reason. Designed to be both low maintenance (gel filled) and able to withstand more challenging samples (double junction). The SE220 is ideal for use in beer making, winemaking and hydroponics. Sensing bulbThe glass bulb loses sensitivity with use and will eventually fail. This is true of all pH probes.Reference junctionThe reference junction is a small hole that allows the meter to compare the sample to a reference. The reading is generated based on the electrical difference between the sample and reference. If the junction hole gets clogged, the pH electrode will no longer function.You can extend the life of your pH electrode in the following ways.Cleaning and StorageAll pH sensors have a limited life and response time gets longer with age. Properly maintaining your pH pen tester will give you fast, accurate results for longer. So, be sure to order the Milwaukee pH Maitenance Kit code PH-Main at checkout time!  This will be needed to help clean and condition the pH electrode before use!StorageThe pH probe needs to be kept hydrated. Long periods of dry storage will damage the sensitivity of the probe. Allowing the probe to dry out may also result in the junction hole getting clogged.Storing in pH probe storage solution MA9015 or pH calibration buffers will help address both these issues. Do not store in tap water and DI water. This will damage the sensitivity of the probe.The best way to store the probe is with the probe's cap filled with storage solution or calibration buffer and the cap tightened to prevent leakage. It is also recommended that to store the electrode upright to further reduce the potential for leakage.CleaningResidue from the sample can impact the sensitivity of the sensing bulb and clog the junction. This is especially true if the sample has a lot of organic material. We recommend regularly soaking your electrode in cleaning solution MA9016.CalibrationThe pH sensing bulbs become less sensitive over time so make sure that you are calibrating regularly to keep your PRO Plus pH meter accurate. Also, calibrate after cleaning or a long period of storage.
    atribut:
    • Typical EMC Deviation (pH): ±0.2
    • Temperature: Probe MA831R
    • Accuracy (pH): ±0.02
    • Approximate Dimensions (inch): 5.7x3.1x1.6
    • Auto-off: After 8 Minutes of Non-Use
    • Battery Life (hour): Approx. 300 of Continuous Use
    • Battery Type (V): 1x9
    • Calibration: Automatic, 1 or 2 points
    • Environment (%): max RH 95
    • Environment Temperature (°C): 0 to 50
    • Resolution (pH): 0.01
    • Temperature Accuracy (°C): '±0.5°C at 25°C
    • Temperature Compensation (°C): Automatic, 0 to 70
    • Temperature Range (°C): -5 to 70
    • Temperature Resolution (°C): 0.1
    • Typical EMC Deviation (°C): ±0.5
    • pH Electrode: SE220
    • pH Range (pH): -2 to 16
  6. MILWAUKEE pH Controller (Monitor pH)
    Mulai

    Rp10.999.900

    MILWAUKEE pH Controller (Monitor pH)
    Deskripsi:
    The MC122 controller automatically monitors and fine-tunes the pH levels. Just set your pH parameters and let the Milwaukee pH Controller do the rest.The Milwaukee PRO pH controller is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks and aquariums.The Milwaukee PRO pH controller offers:AccuracyThe Milwaukee PRO pH controller offers an accuracy to ± 0.2 pH with two point manual calibration.AutomationThe controller provides a control range of 5.5 to 9.5 pH with alarms that activate when readings are higher or lower than set point.Compatible dosing pumpMilwaukee offers the MP810 dosing pumpEasy installationThe pH Controller comes with a complete mounting kit including a probe holder. Sensing bulbThe glass bulb loses sensitivity with use and will eventually fail. This is true of all pH probes.Reference junctionThe reference junction is a small hole that allows the meter to compare the sample to a reference. The reading is generated based on the electrical difference between the sample and reference. If the junction hole gets clogged, the pH probe will no longer function.You can extend the life of your pH electrode in the following ways.StorageThe pH probe needs to be kept hydrated. Long periods of dry storage will damage the sensitivity of the probe. Allowing the probe to dry out may also result in the junction hole getting clogged.Storing in pH probe storage solution or pH calibration buffers will help address both these issues. Do not store in tap water and DI water. This will damage the sensitivity of the probe.The best way to store the probe is with the probe's cap filled with storage solution or calibiration buffer and the cap tightened to prevent leakage. It is also recommended that to store the electrode upright to further reduce the potential for leakage.CleaningResidue from the sample can impact the sensitivity of the sensing bulb and clog the junction. This is especially true if the sample has a lot of organic material. We recommend regularly soaking your electrode in cleaning solution.CalibrationThe pH sensing bulbs become less sensitive over time so make sure that you are calibrating reguarly to keep your PRO pH controller accurate. Also, calibrate after cleaning or a long period of storage.
    atribut:
    • Environment (%): Max RH 95
    • pH Electrode: MA911B/2
    • Accuracy (pH): ±0.2
    • Environment Temperature (°C): 0 to 50
    • Power Drivers (VAC/A/Hz): 115/2/60 or 230/1/50
    • Power Supply (V DC): 12 Adapter
  7. Milwaukee Instrument pH Probe
    Mulai

    Rp7.599.900

    Milwaukee Instrument pH Probe
    Deskripsi:
    The SE220 probe is designed for use with the Milwaukee MW101 and MW102 PRO pH Meters.
    atribut:
    • Range (pH): 0.0-14.0
    • Reference: Double, Ag/AgCl
    • Tip Shape: Sphere
    • Junction: Ceramic, Single
    • Electrolyte: Gel
    • Connection: BNC
    • Body: Resin
    • Cable Length (ft): 3.3
    • Diameter (inch): 0.5
    • Dimensions (inch): 4.7/6.4
    • Operating Temperature (°C): -5 to 70
  8. Apera pH ATC Probe Plastic
    Mulai

    Rp2.399.900

    Apera pH ATC Probe Plastic
    Deskripsi:
    pH/temp Electrode, measuring pH and temperature simultaneouslyApera Instruments 201T-F pH Electrode is made for general water solutions' pH measurement in scientific research, environmental monitoring, and quality control.
    atribut:
    • Measurement Range (°C): 0-80
    • Housing: Polycarbonate
    • Junction: Single Ceramic
  9. Smart Sensor pH Meter (Pengukur pH)
    Mulai

    Rp729.900

    Smart Sensor pH Meter (Pengukur pH)
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  10. Milwaukee Instrument pH / EC / TDS Probe
    Mulai

    Rp9.399.900

    Milwaukee Instrument pH / EC / TDS Probe
    Deskripsi:
    The SE600 probe is designed for use with the Milwaukee MW801 and MW802 PRO 3-in-1 pH, EC, TDS Combo Meters.
    atribut:
    • Range (pH): 0-13
    • Length (inch): 3.8
    • Reference: Single, Ag/AgCl
    • Tip Shape: Spheric
    • Body: Polypropylene
    • Cable Length (ft): 3.3
    • Connection: DIN
    • Electrolyte: Gel
    • Junction: Cloth
    • Maximum Pressure (bar): 0.1
    • Temperature Range (°C): 20-40
  11. Hanna Instruments pH/EC/TDS Multiparameter Probe
    Mulai

    Rp7.699.900

    Hanna Instruments pH/EC/TDS Multiparameter Probe
    Deskripsi:
    The HI1285-6 is a 3-in-1 pre-amplified multiparameter probe with CAL Check that measures pH, EC/TDS, and temperature within a single polypropylene body. Using this probe allows users to employ the CAL Check feature of the HI9813-6 portable multiparameter meter. The pH portion of this probe is constructed with a cloth junction, maintenance-free polymer gel electrolyte, and a low-temperature glass sensing bulb. The EC/TDS portion of this probe utilizes two stainless steel pins for an amperometric determination of conductivity and total dissolved solids. A built-in temperature sensor ensures that both pH and EC/TDS readings are compensated for temperature variations in both standards and samples. The design consideration for the HI1285-6 is ideal for measuring the pH, EC/TDS, and temperature in greenhouses, hydroponics, environmental monitoring, water treatment, and boilers and cooling towers. The HI1285-6 is designed for use with Hanna's HI9813-6 portable multiparameter meter.This purchase is including CAL Check
    atribut:
    • Amplifier: Yes
  12. Lutron Alat Ukur pH
    Mulai

    Rp3.399.900

    Lutron Alat Ukur pH
    Deskripsi:
    Lutron PPH-2108 merupakan layar untuk memantau derajat pH suatu larutan dengan display yang besar memudahkan dalam membaca hasil pengukuran
    atribut:
    • DIN Size (mm): 96x48
    • Depth (mm): 107
    • Power (V): AC 90 to 264
    • Frequency (Hz): 50/60
  13. Hanna Instruments pH/EC/TDS Multiparameter Probe
    Mulai

    Rp9.399.900

    Hanna Instruments pH/EC/TDS Multiparameter Probe
    Deskripsi:
    The HI1288 is a 3-in-1 pre-amplified multiparameter probe that measures pH, EC/TDS, and temperature within a single polypropylene body. The pH portion of this probe is constructed with a cloth junction, maintenance free polymer gel electrolyte, and a low temperature glass sensing bulb. The EC/TDS portion of this probe utilizes two graphite sensors for an amperometric determination of conductivity and total dissolved solids. A built-in temperature sensor ensures that both pH and EC/TDS readings are compensated for temperature variations in both standards and samples. The design consideration for the HI1288 is ideal for measuring the pH, EC/TDS, and temperature in greenhouses, hydroponics, environmental monitoring, water treatment, wastewater treatemnt and boilers and cooling towers. The HI1288 is designed for use with Hanna's HI991300 and HI991301 portable multiparameter meters.
    atribut:
    • Amplifier: Yes
    • Body Length/Overall Length (mm): 95 / 185
    • Body Material: Polypropylene
    • Cable (m): 7-pole; 1 (3.3')
    • Connector Type: DIN
    • Glass Type: Low Temperature (LT)
    • Junction Type/Flow Rate: cloth
    • Matching Pin: No
    • Maximum Pressure (bar): 0.1
    • Notes: To be used with HI991300 and HI991301
    • Temperature Sensor: Yes
    • Tip / Shape (mm): Spheric (8)
    • Type of Electrolyte: Gel
  14. Hanna Instruments Multiparameter (pH/DO) Probe
    Mulai

    Rp45.999.900

    Hanna Instruments Multiparameter (pH/DO) Probe
    Deskripsi:
    The HI7698196 is a multiparameter pH/DO probe for use with the HI98196 portable meter. It features a quick connect that makes a waterproof connection with the meter. Sensors are automatically recognized by the probe and meter when connected. Any ports not used on the probe will not have the parameter displayed on the meter. Sensor replacement is quick and easy with field replaceable, screw type connectors that are color-coded for easy sensor identification. The probe features a multistrand-multiconductor shielded cable with 4m, 10m, 20m, and 40m lengths available. It's rugged, waterproof design makes it ideal for field use.for HI98196
    atribut:
    • IP Protection: IP68
    • Operating Temperature (°C): -5 to 55
  15. Hanna Instruments Multiparameter (pH/EC) Probe
    Mulai

    Rp45.999.900

    Hanna Instruments Multiparameter (pH/EC) Probe
    Deskripsi:
    The HI7698195 is a multiparameter pH/EC/Temperature probe for use with the HI98195 portable meter. It features a quick connect that makes a waterproof connection with the meter. Sensors are automatically recognized by the probe and meter when connected. Sensor replacement is quick and easy with field replaceable, screw type connectors that are color-coded for easy sensor identification. The probe features a multistrand-multiconductor shielded cable with 4m, 10m, 20m, and 40m lengths available. It's rugged, waterproof design makes it ideal for field use.for HI98195
    atribut:
    • IP Protection: IP68
    • Operating Temperature (°C): -5 to 55
  16. Hanna Instruments Probe for pH/pH+ORP/ISE, DO, EC, Temperature
    Mulai

    Rp66.999.900

    Hanna Instruments Probe for pH/pH+ORP/ISE, DO, EC, Temperature
    Deskripsi:
    Probe with short protective shield and 10m cableProbe for pH/pH+ORP/ISE, DO, EC, temperature with HI-7698295 short protective shield and 10m cable.The use of Hanna's microprocessor-based multiparameter intelligent probes with HI-9829 will provide reliable data collection that can lead to an improved scientific understanding of the interconnections between natural, chemical and geological processes and manmade pollution to effectively evaluate applications for waste discharge permits, remediate contaminated sites and to protect or restore biological resources.Reliable temperature measurements are a critical parameter of aquatic system monitoring. Temperature and temp changes due to water releases can affect the ability of water to hold oxygen as well as the ability of organisms to resist certain pollutants. The intelligent probes incorporate an accurate thermistor that change predictably with temperature changes.The probes utilise field replaceable sensors with auto-recognition. The sensors are housed with the probe electronics in a rugged housing and water-tight cable connection. The HI-7609829 probe allows conductivity, pH/ORP (or an ISE), and dissolved oxygen measurement.SensorsHanna offers a selection of seven sensors to be used on the intelligent probes. Sensor replacement is quick and easy with screw type connectors that are colour coded for easy identification. The HI-9829 automatically recognises sensor presence.The HI-7609829/10 EC/turbidity sensor is field replaceable and offers readings from both parameters at the same time.All potentiometric sensors feature a double junction design that is gel filled to increase resistance to contamination. One of the ISE sensors can be used in place of the pH sensor and is automatically recognised. pH in mV readings are also displayed - which is useful for troubleshooting.Create your specific probe with the following:The HI-7609829-0 is a replaceable pH sensor for use with Hanna's HI-9829 multiparameter portable meter. The sensor body is constructed of durable PEI material and contains a double junction design. The HI-7609829-0 contains a glass pH sensing tip combined with a Ag/AgCl reference electrode in gel electrolyte. Each module is colour coded for easy installation and integration with the probe.The HI-7609829-1 is a replaceable pH/ORP sensor for use with Hanna's HI-9829 multiparameter portable meter. The sensor body is constructed of durable PEI material and contains a double ceramic junction design. The HI-7609829-1 contains a glass pH sensing tip with a platinum ORP sensing pin. Each module is colour coded for easy installation and integration with the probe.The HI-7609829-2 is a galvanic dissolved oxygen membrane sensor for use with Hanna's HI-9829 Multiparameter Portable Meter. The sensor body is constructed of durable ABS material and contains an easily replaceable membrane cap design. The membranes are constructed of HDPE and each cap easily screws onto the sensor. The HI-7609829-2 sensor contains a silver cathode and zinc anode. The sensor module is colour coded for easy installation and integration with the probe.The HI-7609829-3 is a 4 ring electrode conductivity sensor for use with Hanna's HI-9829 Multiparameter Portable Meter. The sensor body is constructed of durable ABS material and contains AISI 316 stainless steel electrodes that are not subject to polarisation or surface coating effects. Each module is colour coded for easy installation and integration with the probe.The HI-7609829-4 is a combined conductivity and turbidity sensor for use with Hanna's HI-9829 Multiparameter Portable Meter. The sensor body is constructed of durable ABS and epoxy material. The 4 ring conductivity sensor contains AISI 316 stainless steel electrodes that are not subject to polarisation or surface coating effects. By design, turbidity measurements conform to ISO 7027 standards using an optical technique to measure suspended particles in water.The HI-7609829-10 is a combination liquid membrane selective sensor used for the detection of free ammonium-nitrogen in freshwater samples. Its double junction design contains a Ag/AgCl, gel filled reference chamber. The HI-7609829-10 utilises a polymeric membrane constructed in a PVC head. This sensor is used in the pH sensor socket of the probe.The HI-7609829-11 is a combination solid state chloride selective sensor used for the detection of free chloride ions in freshwater samples. Its double junction design contains a Ag/AgCl, gel filled reference chamber. The HI-7609829-11 utilises a silver chloride pellet constructed in a PEI head. This sensor is used in the pH sensor socket of the probe.The HI-7609829-12 is a combination liquid membrane selective sensor used for the detection of nitrate-nitrogen in freshwater samples. Its double junction design contains a Ag/AgCl, gel filled reference chamber. The HI-7609829-12 utilises a polymeric membrane constructed in a PVC head. This sensor is used in the pH sensor socket of the probe.IP68 - Dust-tight and protected against the effects of continuous immersion in water beyond 1m.
    atribut:
    • Cable Length (m): 10
    • Waterproof Protection: IP68
    • Operating Temperature Range (°C): -5 to 55
    • Storage Temperature (°C): -20 to 70
    • Sensor Inputs: 3 (pH or pH/ORP or ISE, DO, EC)
    • Sample Environment: Fresh, brackish, seawater
    • Cable Specification: Multi-strand/multi-conductor shielded cable with internal strength member rated for 68 kg (150 lb.) intermittent use.
    • Dimensions (without cable) (mm): 342, dia : 46
    • Maximum Depth (m): 20
    • Wetted Materials: Body: ABS, O-rings: EPDM, Shield: ABS / 316 SS, Temperature Probe: 316 SS, Threads: Nylon
  17. TESTO Ph/Temperature Measuring Instrument
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.799.900

    TESTO Ph/Temperature Measuring Instrument
    Deskripsi:
    The cosmetics industry, the food industry, the metal industry: the testo 206-pH2 pH/temperature measuring instrument can be used virtually anywhere. That’s because it’s ideally suited for measuring the pH value of semi-solid media like, for example: Viscous and protein-containing foodstuffs like jelly, cheese, fruit etc. Liquid and soft or paste-like materials like creams and oils Water-mixed solid cooling lubricantsClever measuring technology: the testo 206-pH2 starter set for pH/temperature measurementThe testo 206-pH2 pH/temperature measuring instrument is equipped with a pH immersion tip and an integrated temperature sensor which allow you to carry out quick and reliable pH measurements and accurate core temperature measurements simultaneously.Thanks to the full-size gel electrolyte volume and annular clearance, the pH sensor is not only leakproof and maintenance-free, but also extremely durable and insensitive to dirt.  Calibration dosing bottles: Our DAkkS-certified calibration solutions are suitable for calibrating the pH probe. The pH probe is calibrated in the integrated dosing aperture of the calibration dosing bottle. This guarantees economical use of the calibration solution.The automatic final value recognition function supports you throughout your measurements.Hygienic and ruggedThe testo 206-pH2 pH/temperature measuring instrument comes with a TopSafe protective case which gives it its IP68 rating: the hygienic, dishwasher safe case protects the instrument against dirt, water and impact.The aluminium case protects your pH/temperature measuring instrument during transport and storage. Product Includes: Starter set testo 206-pH2 pH/temperature measuring instrument, pH2 probe head for semi-solid substances, incl. storage cap with gel, calibration dosing bottles 250 ml pH 4 and 7, TopSafe, belt/wall holder and aluminium case.pH measurement for drinking water analysis There have been statutory European directives from as early as 1980, which have regulated the limit values of specific parameters in drinking water. The Drinking Water Ordinance of 21 May 2001 in Germany decreed that water supply companies are obliged to provide their customers with drinking water which complies with the quality laid down in the Drinking Water Ordinance. The pH value is an important parameter for determining water quality.The water samples taken must be checked for their pH value directly or immediately after sampling. This must not exceed the acidic limit of 6.5 or the alkaline limit of 9.5 and should normally be in the neutral range around 7.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement on site for fast assessment of the pH value Available in three different models (including a version with plug-in probes for easy remote measurement)Robust, waterproof "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte pH measurement for quality assurance in the food sector The pH value of foods has a direct effect on the growth of microorganisms and therefore on food quality and safety. For this reason, many companies use the pH value as a quality characteristic for evaluating their food. For example, the pH value is of great importance in the manufacture of meat, sausage, delicatessen and dairy products.The pH value is an important quality parameter in the food sector. It particularly affects the properties of meat and meat-based products, especially with regard to water binding capacity, taste, colour, tenderness and shelf life. In the bakery sector, the acidity of the sourdough can be determined by means of the pH value. In the case of products such as salad dressings, the pH value helps to ensure consistent quality or consistent acidity of the product.The advantages of the testo 206 one-hand pH measuring instrument: Direct measurement in process / in the food for fast assessment of the pH value Available in three different versions – depending on the medium in which the measurement is being madeRobust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) Built-in temperature probe for simultaneous measurement of pH and temperature valuesMaintenance-free gel electrolyte1, 2 or 3-point calibration possible pH measment inure the cosmetics industry The pH value is a crucial factor when it comes to assessing the quality of cosmetic products. Cosmetic products which are too acidic or too alkaline can cause skin irritations or rashes. The pH value of the skin is normally between 5 and 6.5 thanks to its natural protective acid mantle. "Skin-neutral” cleansers are actually slightly acidic and can support the skin's protective acid mantle, which is particularly important for people with sensitive skin. On the other hand, alkaline cleansers could encourage the skin's process of replenishing its natural oils.The pH value of cosmetics must therefore be monitored, controlled and, if necessary, adjusted right from the production stage, so that the end product has the required value. The testo 206 one-hand pH measuring instrument helps you to do this through: Direct measurement in process for fast assessment of the pH value Three different versions of the product – depending on the medium in which the measurement is being made (e.g. liquid, paste-like, etc.)Robust, waterproof and dishwasher-safe "TopSafe” protective cover (protection class IP68) to meet strict cleaning requirements in the pharmaceutical sector.Built-in temperature probe for simultaneous measurement of two parametersMaintenance-free gel electrolyte1, 2 or 3-point calibration possible
    atribut:
    • Measuring Rate: 2 Measurements per second
    • Display Size: 2 lines
    • Display Type: LCD (Liquid Crystal Display)
    • Product Color : White
    • Product/Housing Material: ABS
    • Storage Temperature: -20 to +70 °C
  18. Hanna Instruments Multiparameter Digital Ph, ORP, Temperature Probe
    Mulai

    Rp10.999.900

    Hanna Instruments Multiparameter Digital Ph, ORP, Temperature Probe
    Deskripsi:
    The HI1036-18xx is a digital combined probe that measures pH, ORP, and temperature. This probe also incorporates a potential matching pin. The matching pin is considered the "earth ground" connection and is used to prevent ground loop effects fromcausing erratic readings and damage to the system. The pH glass has been chosen to produce stable quick equilibrationeven in low conductivity waters. Additionally, the pH sensor is designed to produce a mV value near pH 4 (not pH 7 like typical pH sensors) should it stop working. A broken pH electrode that produces a mV value near pH 7 would produce an alarm state anddisable any pump activated. The ORP sensing surface is a large smooth surfaced platinum band that encircles the circumference of thetemperature probe. It is referenced to Ag/AgCl reference electrode (3.5M KCl). The ORP and pH sensors and reference electrode use a differential measurement technique which is known to stay in service and provide accurate measurements under adverse conditions that may cause conventional pH probes to produce erroneous measurements. The HI1036-18xx probe with its differential amplifiers greatly reduces inaccuracies caused by ground loops which may exist between process and instrument grounds. With the differential technique, a ground loop current will flow through the low impedance path of the matching pin thus providing immunity to the measurement signals.Additionally the probe converts these measurements to a digital signal to eliminate noise and static due to high impedance signals carried by cable.  The HI1036-18xx with the BL120 or BL121 pool controller helps to promote the health and safety of pool and spa water.
  19. Milwaukee Instrument pH & EC Pocket Tester Kit
    Mulai

    Rp9.299.900

    Milwaukee Instrument pH & EC Pocket Tester Kit
    Deskripsi:
    The Milwaukee Waterproof pH51 Tester is one of our most accurate low cost, rugged and reliable pH testers in the market featuring the ability to easily replace the probe providing for years of carefree use. It's simple 2 point manual calibration is simple-to-use. Ideal for use in aquariums, hydroponics, horticulture, pools and many other applications.The Milwaukee pH51 pH tester offers:ACCURACYThe Waterproof pH51 tester is accurate to ±0.1 pH and is easy to read.With easy 2 point manual calibration, this pH tester is quickly calibrated to an accuracy of much more expensive meters. Simple design and rugged, it brings great value for any application. Why guess at your readings using litmus paper when you can have guaranteed accurate, digital LCD results.LONG LIFEThe tester comes with a replaceable pH probe with a double junction probe designed for longer life.FAST RESPONSEThe probe is double junction allowing quick, accurate pH readings and respose times.WATERPROOF CONSTRUCTIONNo more worries about dropping your tester while measuring. The pH51 is waterproof to IP65.LIGHT WEIGHTAt just 3.5 ounces, the pH51 is easy to handle at up to half the weight of other testers.EASE-OF-USEA large LCD screen makes reading results easy while calibrating or reading your measurement. This takes the takes the guess work out of litmus paper.
  20. Hanna Instruments Multiparameter (pH/EC/DO) Probe
    Mulai

    Rp59.999.900

    Hanna Instruments Multiparameter (pH/EC/DO) Probe
    Deskripsi:
    The HI7698194 is a multiparameter pH/EC/DO/Temperature probe for use with the HI98194 portable meter. It features a quick connect that makes a waterproof connection with the meter. Sensors are automatically recognized by the probe and meter when connected. Sensor replacement is quick and easy with field replaceable, screw type connectors that are color-coded for easy sensor identification. The probe features a multistrand-multiconductor shielded cable with 4m, 10m, 20m, and 40m lengths available. It's rugged, waterproof design makes it ideal for field use.for HI98194
    atribut:
    • Cable Specifications: Multistrand-multiconductor shielded cable with internal strength member rated for 68 kg (150 lb.) intermittent use.
    • IP Protection: IP68
    • Maximum Depth (m): 20 (66')
    • Probe Dimensions (mm): 342 (13.5\"); 46 (1.8\") diameter
    • Probe Weight (g): 570 (20.1 oz.)
    • Operating Temperature (°C): -5 to 55
    • Wetted Materials: Body: ABS, O-rings: EPDM, Shield: ABS / 316 SS, Temperature Probe: 316 SS, Threads: Nylon
Daftar Harga Ph Probe Terbaru November 2026
TESTO Spare Ph ProbeRp3.699.900
Apera Replacement Probe for ZenTest pH60-ZRp1.999.900
Apera Replacement Probe for ZenTest pH60S-ZRp9.099.900
SHINWA pH Meter (Pengukur pH Tanah)Rp999.900
MILWAUKEE pH and Temperature Meter with ATC (Pengukur pH dan Suhu)Rp14.999.900
MILWAUKEE pH Controller (Monitor pH)Rp10.999.900
Milwaukee Instrument pH ProbeRp7.599.900
Apera pH ATC Probe PlasticRp2.399.900
Smart Sensor pH Meter (Pengukur pH)Rp729.900
Milwaukee Instrument pH / EC / TDS ProbeRp9.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)